Zoro Homepage

TP-LINK ULTRA SLIM W/NO ADAPTER OMADA TRUE WIFI 6 AX3000 WIRELESS GIGABIT

  • Mfr # EAP653

  • Zoro # G414909781


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Data Encryption
Yes
Encryption Standard
WPA2-ENT, WPA3-PSK, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA-ENT
Environmentally Friendly
Yes
Beamforming Technology
Yes
Package Contents
AX3000 Ceiling Mount WiFi 6 Access Point, Ceiling/Wall/Junction Box Mounting Kits, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP653
Zoro #
G414909781
UPC #
840030705236
Country of Origin
Viet Nam

Dimensions

Depth
6.3 in
Width
6.3 in
Height
1.3 in

Details

Data Encryption
Yes
Encryption Standard
WPA2-ENT, WPA3-PSK, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA-ENT
Environmentally Friendly
Yes
Beamforming Technology
Yes
Package Contents
AX3000 Ceiling Mount WiFi 6 Access Point, Ceiling/Wall/Junction Box Mounting Kits, Installation Guide
MIMO Technology
Yes
Power Consumption
14.70 W
PoE PD Port
Yes
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Network Band
Dual Band
Frequency Band
5 GHz, 2.40 GHz
Number of Network (RJ-45) Ports
1
Wireless Transmission Speed
2.93-Gbit/s
Item
Wireless Access Point

Description

TP-LINK EAP653 ULTRA SLIM W/NO ADAPTER OMADA TRUE WIFI 6 AX3000 WIRELESS GIGABIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.