Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 to Gigabit Adapter

  • Mfr # UE306

  • Zoro # G012487742


product price: $23.29
/ea

Key Features

Total Number of Ports
1
Media Type Supported
Twisted Pair
Width
1 in
Host Interface
USB 3.0
Chipset Model
AX88179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE306
Zoro #
G012487742
UPC #
840030707377
Country of Origin
China

Dimensions

Width
1 in
Depth
0.6 in
Height
2.8 in

Details

Total Number of Ports
1
Media Type Supported
Twisted Pair
Host Interface
USB 3.0
Chipset Model
AX88179
Features
Plug and Play
Package Contents
USB 3.0 to Gigabit Ethernet Network Adapter, Quick Installation Guide
Device Supported
Notebook/Modem/Router/Switch/Gaming Console/Computer
Data Transfer Rate
125-MB/s
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Environmentally Friendly
Yes
Item
Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.