Zoro Homepage

USB 3.0 TO GIGABIT ETHERNET ADAPTER, 1 PORT USB 3.0 CONNECTOR AND 1 PORT ETHERNE

  • Mfr # UE300

  • Zoro # G521702305


product price: $17.75
/ea

Key Features

Number of Ports
1
Maximum Data Transfer Rate
7.81-Gbit/s
Host Interface
USB 3.0
Network Standard
10/100/1000Base-T
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE300
Zoro #
G521702305
UPC #
821455323410
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.8 in

Details

Number of Ports
1
Maximum Data Transfer Rate
7.81-Gbit/s
Host Interface
USB 3.0
Network Standard
10/100/1000Base-T
Features
Plug and Play
Item
Gigabit Ethernet Card
Form Factor
Desktop
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Device Supported
Computer, Notebook
Includes
USB 3.0 to Gigabit Ethernet Network Adapter, Quick Installation Guide

Description

T PORT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.