
USB TYPE-C TO RJ45 GIGABIT ETHERNET NETWORK ADAPTER
Mfr # UE300C
Zoro # G714882289
product price: $22.65
/eaKey Features
Width
1 in
Includes
USB Type-C to RJ45 Gigabit Ethernet Network Adapter, User Guide
Depth
0.6"
Height
2.8 in
Device Supported
Notebook, Computer, Tablet, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UE300C
Zoro #
G714882289
UPC #
840030701511
Country of Origin
China
Dimensions
Width
1 in
Depth
0.6"
Height
2.8 in
Details
Item
Gigabit Ethernet Card
Includes
USB Type-C to RJ45 Gigabit Ethernet Network Adapter, User Guide
Device Supported
Notebook, Computer, Tablet, Mac
Network Technology
10/100/1000Base-T
Host Interface
USB 3.0 Type C
Total Number of Ports
1
Media Type Supported
Twisted Pair
Data Transfer Rate
1000-MB/s
Number of Network (RJ-45) Ports
1
Features
Plug and Play
Maximum Data Transfer Rate
7.81-Gbit/s
Form Factor
Portable
Number of Ports
1
Network Standard
10/100/1000Base-T
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.