Shop TP-LINK
See all product information
Create Account
Wall Plate AP Junction Box
Mfr # OJB-100
Zoro # G016451596
product price:Â
$
22.29
/ea
Key Features
Color
White
Material
Plastic
Height
1.60"
Width
5.60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OJB-100
- Zoro #
- G016451596
- UPC #
- 840460600989
- Country of Origin
- China
Dimensions
- Height
- 1.60"
- Width
- 5.60"
Details
- Item
- Mounting Box
- Color
- White
- Material
- Plastic
Description
Omada Wall Plate Access Point Junction Box Dimensions: 143 84.3 x 40mm FEATURE: Assist with installing the Omada Wall-Plate AP on the wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.