Zoro Homepage

WiFi 6 Ceiling Mount AP

  • Mfr # EAP610V3

  • Zoro # G212512022


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
6.3 in
Network Band
Dual Band
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
Encryption Standard
WPA3-ENT, WPA-PSK, WPA-ENT, WPA3-PSK, WPA2-ENT, WPA2-PSK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP610V3
Zoro #
G212512022
UPC #
840030707773
Country of Origin
China

Dimensions

Width
6.3 in
Height
1.3 in
Depth
6.3 in

Details

Network Band
Dual Band
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
Encryption Standard
WPA3-ENT, WPA-PSK, WPA-ENT, WPA3-PSK, WPA2-ENT, WPA2-PSK
PoE PD Port
Yes
Frequency Band
2.40 GHz, 5 GHz
Wireless LAN Standard
IEEE 802.11ax
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Wireless Transmission Speed
1.73-Gbit/s
Data Encryption
Yes
Beamforming Technology
Yes
Item
Wireless Access Point

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.