Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Router, Wi-Fi 6, 4 Gigabit LAN

  • Mfr # ARCHER AX10

  • Zoro # G316267095


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Frequency
2.40 GHz
Encryption Standard
WPA, WPA2-ENT, WPA2, WPA3
Mounting
Desktop
ISM Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER AX10
Zoro #
G316267095
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Depth
5.3 in
Width
10.2 in

Details

Frequency
2.40 GHz
Encryption Standard
WPA, WPA2-ENT, WPA2, WPA3
Mounting
Desktop
ISM Band
Yes
Broadband Transmission Technology
Ethernet
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Firewall Type
SPI
Number of External Antennas
4
UNII Maximum Frequency
5 GHz
Number of Network (RJ-45) Ports
4
Wi-Fi Mesh System
Yes
UNII Band
Yes
Total Wireless Transmission Speed
192-MB/s
Wi-Fi Generation
Wi-Fi 6
Item
Wireless Router
Number of Broadband (RJ-45) Ports
1
Virtual Assistant Supported
Alexa
Package Contents
AX1500 Wi-Fi 6 Router Power Adapter RJ45 Ethernet Cable Quick Installation Guide
Wireless LAN Standard
IEEE 802.11ax
Network Band
Dual Band
VPN Supported
Yes
Total Number of Antennas
4

Description

Wireless Router,Wi-Fi 6,4 Gigabit LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.