18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray

  • Mfr # F18H-TE

  • Zoro # G7643087


product price: $326.40
/ea
Free Shipping & Returns

Key Features

Application
Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18H-TE
Zoro #
G7643087
UPC #
-
Country of Origin
China

Details

Item
Floor Fan Stand
Application
Accessories

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 264 W Watts, 1,370 RPM, 1,550 RPM, 1,660 RPM RPM, 2.2 A Amps, Height 26 1/2 in, Width 55 in, Blade Material Aluminum, Aluminum, Gray, cETLus, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.