737-188TASA 120V 1Ph Milkhouse Styleheater Fan Forced

  • Mfr # 737-188TASA
  • Zoro # G004155086
product price: 
$
204.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
737-188TASA
Zoro #
G004155086
UPC #
686334800419
Country of Origin
China

Description

  • 2-Heat.
  • Fan only setting.
  • Temp control thermostat.
  • Tip over safety switch.
  • Automatic reset limit control.
  • Thermal cut-off device.
  • 3-Heat Settings: 600w radiant 900w fan forced 1500w radiant and fan forced.
  • Manual reset type limit control.
  • Working Cap.: 5120 Btu [Max].
  • Voltage: 120.00 V.
  • Phase: Single.
  • Cord Length: 6'.
  • Cord Type: 3-Conductor.
  • Dimensions: 15-16" H x 10-11" W x 9.5-12" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.