
Air Circulator, 24 in Blade Dia, 120V
Mfr # ACU 24-P
Zoro # G7456716
product price: $490.24
/ea
Free Shipping & Returns
Key Features
Blade Diameter
24 in
Voltage
120V
Application
Air Circulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACU 24-P
Zoro #
G7456716
UPC #
686334796231
Country of Origin
China
Dimensions
Blade Diameter
24 in
Details
Voltage
120V
Item
Air Circulator
Application
Air Circulation
Description
Air Circulator,24 In.,Pedestal Mount,120, Fan Mounting Location Floor
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.