Zoro Homepage

Air Circulator, 30 in Blade Dia, 240V

  • Mfr # ACH 30-TE3

  • Zoro # G7456734


product price: $832.00
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Voltage
240V
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACH 30-TE3
Zoro #
G7456734
UPC #
686334855242
Country of Origin
United States

Dimensions

Blade Diameter
30 in

Details

Voltage
240V
Item
Air Circulator
Application
Air Circulation

Description

Air Ciruclator,30 In.,TEAO,240V/480V Mot

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.