Shop TPI
See all product information
Create Account
CF-18 18 in. Commercial Floor Fan
- Mfr # CF-18
- Zoro # G103920134
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Type
Floor Fan
Material
Steel
Features
Adjustable Tilt Head
Height
23 in
Width
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-18
- Zoro #
- G103920134
- UPC #
- 736088710257
- Country of Origin
- China
- Type
- Floor Fan
- Material
- Steel
- Features
- Adjustable Tilt Head
- Standards
- OSHA; UL Listed
- Application
- Gym
- Weight
- 16 lb
- Speed Settings
- 3
- Input Voltage
- 120V AC
- Maximum Air Flow
- 23563.6 gal/min
- Power Consumption
- 372.84 W
- Switch Type
- Rotary
- Blade Material
- Aluminum
- Item
- Floor Fan
Dimensions
- Height
- 23 in
- Width
- 23.5 in
- Length
- 10.5 in
- Fan Diameter
- 18 in
- Cord Length
- 7 ft
Description
18 in. Commercial Floor Fan
Floor-mount 3-speed workstation fan for precise direction of air flow. 0.6 amp, 120 volt, single phase, 1/12 horsepower, permanently lubricated, open ventilated sleeve bearing motor. Three speed settings for airflow rates up to 2,100 cubic feet per minute (CFM). Three aluminum paddle blades protected by powder-coated steel wire guards. 7 foot SJT type three-conductor cord with a three-prong plug for connecting to grounded electric outlets.
Features- 18 in. Commercial Floor Fan
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.