Confined Space Electric Unit Heater, 3 Phase, 208/240VAC, 5kW

  • Mfr # H3H5705T

  • Zoro # G705556236


product price: $1,884.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5kW
Voltage
208/240VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3H5705T
Zoro #
G705556236
UPC #
686334726252
Country of Origin
United States

Details

Wattage Output
5kW
Voltage
208/240VAC
Phase
3
Item
Confined Space Electric Unit Heater

Description

Tpi confined space plenum rated heater h3h5705t - 5kw 208/240v 3 ph features: easily fits between joists for typical installation. zero clearance for wall and ceiling mounting as well as floor mounting with appropriate inlet and outlet clearances. bracket standard or can be mounted by 3/8" threaded rod (field supplied) automatic reset thermal limit for safety 3 phase 24v control circuit on three phase models with hydraulic thermostat made in u.s.a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.