Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downflow Heater Unit, 1 Phase, 208V, 10,000W

  • Mfr # F1F2610CA1

  • Zoro # G205556170


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
10,000W
Voltage
208V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1F2610CA1
Zoro #
G205556170
UPC #
686334715898
Country of Origin
United States

Details

Wattage Output
10,000W
Voltage
208V
Phase
1
Item
Downflow Heater Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.