Zoro Homepage

Downflow Heater Unit, 1 Phase, 208V, 5,000W

  • Mfr # F1F2605CA1

  • Zoro # G005556196


original price: $1,677.99
10% off
new price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5,000W
Voltage
208V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1F2605CA1
Zoro #
G005556196
UPC #
686334715751
Country of Origin
United States

Details

Wattage Output
5,000W
Voltage
208V
Phase
1
Item
Downflow Heater Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.