Zoro Homepage

Downflow Heater Unit, 3 Phase, 208V, 15,000W

  • Mfr # F3F2615CA1

  • Zoro # G205556224


original price: $3,336.99
10% off
new price: $3,002.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
15,000W
Voltage
208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3F2615CA1
Zoro #
G205556224
UPC #
686334715966
Country of Origin
United States

Details

Wattage Output
15,000W
Voltage
208V
Phase
3
Item
Downflow Heater Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.