Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downflow Heater Unit, 3 Phase, 480V, 30,000W

  • Mfr # P3P2630CA1

  • Zoro # G405556147


original price: $5,841.99
5% off
new price: $5,531.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
30,000W
Voltage
480V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3P2630CA1
Zoro #
G405556147
UPC #
686334717571
Country of Origin
United States

Details

Wattage Output
30,000W
Voltage
480V
Phase
3
Item
Downflow Heater Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.