Zoro Homepage

Electric Unit Heater, 208V, 1 or 3 Phase, 3,300W

  • Mfr # F2F5103N

  • Zoro # G305556193


original price: $1,749.99
10% off
new price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3,300W
Voltage
208V
Phase
1 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F5103N
Zoro #
G305556193
UPC #
686334645683
Country of Origin
United States

Details

Wattage Output
3,300W
Voltage
208V
Phase
1 or 3
Item
Electric Unit Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.