Zoro Homepage

Electric Unit Heater, 25,600 BtuH

  • Mfr # HLA12-480360-7.5-24TD

  • Zoro # G421692898


product price: $13,786.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA12-480360-7.5-24TD
Zoro #
G421692898
UPC #
686334737982
Country of Origin
United States

Description

Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 22 3/8 in, Overall Depth 19 3/4 in, Air Flow 580 cfm, Air Temp. Rise 41.4 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Horizontal Air Throw 24 ft, Amperage 9.7 A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Gray, Housing Finish Powder Coated, Housing Material Steel, Requires Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.