Zoro Homepage

Electric Unit Heater, 3 Phase, 600V, 30,000W

  • Mfr # F3F2630CA1

  • Zoro # G905556135


product price: $6,044.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wattage Output
30,000W
Voltage
600V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3F2630CA1
Zoro #
G905556135
UPC #
686334717557
Country of Origin
United States

Details

Wattage Output
30,000W
Voltage
600V
Phase
3
Item
Electric Unit Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.