Zoro Homepage

Electric Unit Heater, 480V, 3 Phase, 5,000W

  • Mfr # P3P5105CAIN

  • Zoro # G305556148


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5,000W
Voltage
480V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3P5105CAIN
Zoro #
G305556148
UPC #
686334645188
Country of Origin
United States

Details

Wattage Output
5,000W
Voltage
480V
Phase
3
Item
Electric Unit Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.