Zoro Homepage

Electric Unit Heater, 68,300 BtuH

  • Mfr # HLA20-480360-20.0-24TD

  • Zoro # G321692981


product price: $15,645.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA20-480360-20.0-24TD
Zoro #
G321692981
UPC #
686334738095
Country of Origin
United States

Description

Electric Unit Heater, Overall Height 24 3/4 in, Overall Width 30 3/8 in, Overall Depth 22 1/2 in, Air Flow 2,450 cfm, Air Temp. Rise 26.2 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 20 kW, Heating Method Fan Forced, Heating Capacity 68,300 BtuH, Horizontal Air Throw 43 ft, Amperage 25.1 A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Gray, Housing Finish Powder Coated, Housing Material Steel, Requires Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.