Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, 240V, 1.8KW, FEP

  • Mfr # 53165003

  • Zoro # G8965485


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2CJF1, 2CJF3
Fits Brand
DAYTON
Phase
1
For Use With
FEP-1812-1RA, FEP-1820-1RA, FEP-1824-1RA, FEP-1827-1RA, FEP-1848-1RA, FEP-3620-1RA, FEP-3624-1RA, FEP-3627-1RA, FEP-3648-1RA, FEP-3657-1RA, FEP-3820-1RA, FEP-3824-1RA, FEP-38271-RA, FEP-3848-1RA, FEP-7620-1RA, FEP-7624-1RA, FEP-7627-1RA, FEP-7648-1RA, FEP-7657-1RA
Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53165003
Zoro #
G8965485
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
2CJF1, 2CJF3
Fits Brand
DAYTON
Item
Element
Phase
1
For Use With
FEP-1812-1RA, FEP-1820-1RA, FEP-1824-1RA, FEP-1827-1RA, FEP-1848-1RA, FEP-3620-1RA, FEP-3624-1RA, FEP-3627-1RA, FEP-3648-1RA, FEP-3657-1RA, FEP-3820-1RA, FEP-3824-1RA, FEP-38271-RA, FEP-3848-1RA, FEP-7620-1RA, FEP-7624-1RA, FEP-7627-1RA, FEP-7648-1RA, FEP-7657-1RA
Voltage
240V
Wattage Output
1,800 W

Description

Element, Voltage 240V, 1 Phase, For Use With FEP-1812-1RA, FEP-1820-1RA, FEP-1824-1RA, FEP-1827-1RA, FEP-1848-1RA, FEP-3620-1RA, FEP-3624-1RA, FEP-3627-1RA, FEP-3648-1RA, FEP-3657-1RA, FEP-3820-1RA, FEP-3824-1RA, FEP-38271-RA, FEP-3848-1RA, FEP-7620-1RA, FEP-7624-1RA, FEP-7627-1RA, FEP-7648-1RA, FEP-7657-1RA, Wattage Output 1,800 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.