Zoro Homepage

Explosion Proof Propeller Fan, 24 in Dia, 4,300 cfm, 1/4 hp, 1 Phase

  • Mfr # AC24-EX1-S

  • Zoro # G502608725


product price: $1,363.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Air Flow
4,300 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC24-EX1-S
Zoro #
G502608725
UPC #
-
Country of Origin
United States

Details

Air Flow
4,300 cfm
Item
Explosion Proof Propeller Fan

Description

TPI SPECIALTY SUSPENSION MOUNT FANS 24" NON-OSCILLATING SINGLE PHASE EXPLOSION PROOF THESE QUALITY FANS INCLUDE AN ENCLOSED PERMANENTLY LUBRICATED, PSC-TYPE BALL BEARING MOTOR FOR LONG LIFE AND OPTIMUM PERFORMANCE. 3 QUIET ALUMINUM BLADES ARE ENCLOSED IN DOUBLE LOCKING STEEL WIRE GUARDS FOR SAFETY. PIVOT-ACTION FAN HEAD ALLOWS VERTICAL TILT ANGLE ADJUSTMENTS. SUSPENSION MOUNT EASILY HOOKS ON TO RODS AND PIPES FOR HANGING APPLICATIONS. MEETS OSHA STANDARDS, ETL, CETL LISTED. INCLUDES A JUNCTION BOX FOR HARD WIRING. EXPLOSION PROOF MODELS ARE UNASSEMBLED AND FEATURES CLASS I AND II PROTECTION FOR FLAMMABLE AND CARBON DUST ENVIRONMENT PROTECTION. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.