
Fan Forced Electric Unit Heater, 1 Phase, 240V, 3,300W
Mfr # H1HUH03003
Zoro # G805556174
product price: $1,481.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
3,300W
Voltage
240V
Phase
1
Heating Method
Fan Forced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1HUH03003
Zoro #
G805556174
UPC #
686334644662
Country of Origin
United States
Details
Wattage Output
3,300W
Voltage
240V
Phase
1
Item
Electric Unit Heater
Heating Method
Fan Forced
Description
Tpi fan forced horizontal discharge unit heater h1huh03003 - 3300w 240v 1 ph this horizontal discharge suspended unit heater is ideal for dirty, dusty environments and for high altitude applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. Features unit bearing motor. Field installed options include wall - ceiling bracket, spst thermostat kit and disconnect kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.