Zoro Homepage

Fan Forced Electric Unit Heater, 3 Phase, 480V, 20,000W

  • Mfr # P3PUH20CA1

  • Zoro # G805556143


original price: $5,308.99
10% off
new price: $4,777.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Wattage Output
20,000W
Voltage
480V
Phase
3
Heating Method
Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3PUH20CA1
Zoro #
G805556143
UPC #
686334688321
Country of Origin
United States

Details

Wattage Output
20,000W
Voltage
480V
Phase
3
Item
Electric Unit Heater
Heating Method
Fan Forced

Description

Tpi fan forced horizontal discharge unit heater p3puh20ca1 - 20000w 480v 3 ph this horizontal discharge suspended unit heater is ideal for dirty, dusty environments and for high altitude applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. Features sleeve bearing motor. Field installed options include wall - ceiling bracket, spst thermostat kit and disconnect kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.