Fan Head, 24 in Blade Dia, 120V, Oscillating
Mfr # ACH 24-O
Zoro # G7653830
product price: $586.24
/ea
Free Shipping & Returns
Key Features
Blade Diameter
24 in
Oscillation
Oscillating
Voltage
120V
Motor HP
1/4
Application
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACH 24-O
Zoro #
G7653830
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
24 in
Details
Oscillation
Oscillating
Voltage
120V
Motor HP
1/4
Item
Fan Head
Application
Accessory
Motor hp
1/4 hp
Description
Fan Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.