Zoro Homepage

Fan Mount 120VAC ,

  • Mfr # ACM-I

  • Zoro # G7644277


product price: $158.72
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Material
Steel
Phase
1
Housing Material
Steel
Application
Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM-I
Zoro #
G7644277
UPC #
686334796200
Country of Origin
United States

Details

Item
Fan Mount
Voltage
120v
Material
Steel
Phase
1
Housing Material
Steel
Application
Accessories
Frame Material
Steel

Description

Fan Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.