
Fan, Pole Mount, 30 in Blade Dia, 4,300 cfm, Oscillating
Mfr # AC30-PMO
Zoro # G202593635
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
30 in
Oscillation
Oscillating
Air Flow
4,300 cfm
Fan Mounting Location
Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC30-PMO
Zoro #
G202593635
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
30 in
Details
Oscillation
Oscillating
Air Flow
4,300 cfm
Item
Fan
Fan Mounting Location
Pole
Description
AIR CIRCULATOR AND SPECIALTY FANS NON-OSCILLATING TPI POLE MOUNT FANS POLE MOUNT FANS ATTACH TO 4", 6" OR 8" POLES WITH U-BOLTS (NOT INCLUDED). THESE QUALITY FANS INCLUDE AN ENCLOSED PERMANENTLY LUBRICATED, PSC-TYPE BALL BEARING SINGLE-PHASE MOTOR FOR LONG LIFE AND OPTIMUM PERFORMANCE. 3 QUIET ALUMINUM BLADES ARE ENCLOSED IN DOUBLE LOCKING CHROME PLATED STEEL WIRE GUARDS FOR SAFETY. PIVOT-ACTION FAN HEAD ALLOWS VERTICAL TILT ANGLE ADJUSTMENTS. 2-SPEED PULL CHAIN OPERATION. 12'L SJT TYPE, 3-CONDUCTOR POWER CORD. 120V. EASY ASSEMBLY WITH PRE-ASSEMBLED FAN HEADS AND MOUNTS. MEETS OSHA STANDARDS, ETL, CETL LISTED. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.