Zoro Homepage

Fan, Suspension, Wall Mount, 30 in Blade Dia, 4,200 cfm

  • Mfr # CACU30W

  • Zoro # G205741651


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Air Flow
4,200 cfm
Fan Mounting Location
Suspension, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CACU30W
Zoro #
G205741651
UPC #
686334870634
Country of Origin
China

Dimensions

Blade Diameter
30 in

Details

Air Flow
4,200 cfm
Item
Fan
Fan Mounting Location
Suspension, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.