Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Fan, 18", 120V Black Steel Base 1/5H

  • Mfr # CF-18

  • Zoro # G5806868


product price: $125.44
/ea
Free Shipping & Returns

Key Features

Fan Mounting Location
Floor
Fan Item
Floor Fan
Includes Remote Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-18
Zoro #
G5806868
UPC #
686334872317
Country of Origin
China

Details

Item
Floor Fan
Fan Mounting Location
Floor
Fan Item
Floor Fan
Includes Remote Control
No

Description

Circulating Fan, Fan Mounting Location Tabletop, Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 7 ft, Fan Power Source Plug-In, 124 W Watts, 1,150 RPM, 1,400 RPM, 1,750 RPM RPM, 1.2 A Amps, Height 20 in, Width 22 in, Blade Material Aluminum, Aluminum, Black, cULus, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.