Zoro Homepage

Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH

  • Mfr # HF3386DRP

  • Zoro # G108826912


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240/208
Width
14-3/16 in
Height
19-5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF3386DRP
Zoro #
G108826912
UPC #
686334366366
Country of Origin
United States

Dimensions

Width
14-3/16 in
Height
19-5/16 in

Details

Item
Forced Air Heater
Heater Voltage
240/208
Material
Steel

Description

Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used not included. Vane axial fan blade with 700 RPM motor provides 175 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16W x 4D x 19-15/16H approx. Grill measures 15-3/8W x 20-1/8H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.