Fostoria Portable Salamander Heater W/ Adjustable Thermostat, 480V, 3 Phase, 15000W
- Mfr # FES15483E
- Zoro # G602664485
product price:
$
3,296.99
/ea
Free Shipping & Returns
Key Features
Weight
67 lbs
Length
29 in
Height
23 in
Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FES15483E
- Zoro #
- G602664485
- UPC #
- 686334886031
- Country of Origin
- United States
Dimensions
- Length
- 29 in
- Height
- 23 in
- Width
- 27 in
Details
- Item
- Thermostat
- Weight
- 67 lbs
Description
IDEAL FOR FACTORIES, ASSEMBLY AREAS AND OTHER ENCLOSED AREAS WITH UP TO 15'H CEILINGS. THESE CONVECTION HEATERS RAISE TEMPERATURES GRADUALLY TO A COMFORTABLE LEVEL. DURABLE STEEL VENTURI HOUSING INCLUDES FINNED TUBULAR HEATING ELEMENTS TO PROVIDE STEADY AND SECURE HEAT SOURCE AT A MINIMAL COST. CONTROL KNOB ALLOWS FAN OPERATION AND THERMOSTAT ADJUSTMENT FROM 40-100°F. TUBULAR STEEL FRAME WITH ERGONOMIC HANDLE ALLOWS TILT ADJUSTMENTS WITH ROTATION STOP. ACCESS PANEL FOR DIRECT WIRING CONNECTIONS. 10" DIAMETER AXLE-MOUNTED WHEELS FOR EASY MOBILITY. POWDER COAT FINISH. POWDER COAT FINISH. OPTIONAL 25'L 12/4 SO TYPE POWER CORD IS READY FOR DIRECT WIRE CONNECTION. (SOLD SEPARATELY). CETLUS LISTED. EASY ASSEMBLY OF HANDLE AND WHEELS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.