Shop TPI
Create Account
FSS-9548-3 Overhead Flat Panel Electric Infrared Heater - 9500 W, 32,415 BTU
- Mfr # 52782
- Zoro # G824216585
product price:Â
$
3,660.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52782
- Zoro #
- G824216585
- UPC #
- -
- Country of Origin
- China
Description
This TPI Single Line Voltage Wall Mount Thermostat measures 50 90 degrees temperature range, 120 277 volt range. For use with 3 5kW heaters. Durable white plastic construction is easy to mount. Features Ideal for spot heating or total area heating in high bay industrial buildings, including steel mills, warehouses and material handling areas. Designed for harsh, rugged environments. Can be suspended vertically or horizontally by chain or mounted rigidly with included angle iron. Durable element assembly contains no glass and has a life expectancy of 25,000 hours. Housing is gold anodized aluminum and delivers a 60 degrees symmetrical heat pattern. Medium wave emitter operates at 78.5% radiant efficiency. Includes electrical enclosure for direct wire installation plus zinc-plated, heavy-gauge safety screens. ETL C/US Listed for suspended high-bay indoor applications. Requires hardwired electrical connection. Professional installation recommended. Specifications Product Type: Radiant heater. Product Style: Permanent mount. Plug Type: Hardwired. Dimensions W x D x H ( in.): 20 x 9 x 52.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.