Hazardous Location Wall Convector - 1600W 208V

  • Mfr # FEP16203RA
  • Zoro # G105739192
product price: 
$
3,739.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FEP16203RA
Zoro #
G105739192
UPC #
686334483155
Country of Origin
United States

Description

This three phase hazardous location wall convector has a 16 gauge steel, cabinet size 18"h x 9"w construction with a gray epoxy textured powder coated finish. Features a stainless steel cartridge element that is inserted into an aluminum finned cooper sheath. Require a minimum clearance of 9" from the bottom of the heater to the floor if wall mounted. Wall mounting brackets are supplied. Heater should not be operated in rooms exceeding 104 f(40 c). Nema 4 rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews