convection heater
- Mfr # XB2-3150T2D31T
- Zoro # G223357605
product price:Â
$
2,445.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 3/8 in
For Location
Indoor/Outdoor
Element Width
390 mm
Watts
1,500 W
Face Temperature
215 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB2-3150T2D31T
- Zoro #
- G223357605
- UPC #
- 850046992520
- Country of Origin
- Canada
Dimensions
- Overall Width
- 15 3/8 in
- Element Width
- 390 mm
- Overall Length
- 16 11/16 in
- Wire Rope Length
- 16 11/16 in
- Length
- 16 11/16 in
Details
- Item
- Convection Heater
- For Location
- Indoor/Outdoor
- Watts
- 1,500 W
- Face Temperature
- 215 Degrees C
- Includes
- Baffles, Brackets, Wire Guards
- Phase
- 1
- Material
- Aluminum
- Current
- 0.63 A
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC
- Standards
- cCSAus Certified
- Number of Elements
- 2
- Housing Material
- Copper Free Aluminum
- Temperature Output - Maximum
- 419 Degrees F
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC, Overall Length 16 11/16 in, 1,500 W Watts, Element Width 390 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.