Shop TPI
Create Account
Hazardous Location Wall Convector - 1700W 208V
- Mfr # FEP17203RA
- Zoro # G505739242
product price:Â
$
3,774.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEP17203RA
- Zoro #
- G505739242
- UPC #
- 686334483179
- Country of Origin
- United States
Description
This three phase hazardous location wall convector has a 16 gauge steel, cabinet size 18"h x 9"w construction with a gray epoxy textured powder coated finish. Features a stainless steel cartridge element that is inserted into an aluminum finned cooper sheath. Require a minimum clearance of 9" from the bottom of the heater to the floor if wall mounted. Wall mounting brackets are supplied. Heater should not be operated in rooms exceeding 104 f(40 c). Nema 4 rated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.