Shop NORSEMAN
See all product information
Create Account
convection heater
- Mfr # XB1-4100T2D71T
- Zoro # G323357031
product price:Â
$
2,509.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Copper Free Aluminum
Overall Length
23 3/8 in
Temperature Output - Maximum
419 Degrees F
Face Temperature
215 Degrees C
Includes
Baffles, Brackets, Wire Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB1-4100T2D71T
- Zoro #
- G323357031
- UPC #
- 850046992476
- Country of Origin
- Canada
- Housing Material
- Copper Free Aluminum
- Temperature Output - Maximum
- 419 Degrees F
- Face Temperature
- 215 Degrees C
- Includes
- Baffles, Brackets, Wire Guards
- Number of Elements
- 1
- Current
- 0.21 A
- Watts
- 1,000 W
- For Location
- Indoor/Outdoor
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- Material
- Aluminum
- Phase
- 1
- Item
- Convection Heater
- Standards
- cCSAus Certified
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 23 3/8 in
- Element Width
- 165 mm
- Overall Width
- 6 1/2 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 23 3/8 in, 1,000 W Watts, Element Width 165 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.