HV 10" Blower 277V 1600CFM, Ceiling, Wall Mount, 8 in Blade Dia, 277V AC, 989 cfm, Non-Oscillating

  • Mfr # HV10277V

  • Zoro # G716381445


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Guard Material
Steel
Number of Conductors
2
Length
13 1/2 in
Includes
Mounting Yoke, Secondary Safety Support Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV10277V
Zoro #
G716381445
UPC #
686334822077
Country of Origin
United States

Dimensions

Length
13 1/2 in
Blade Diameter
8 in
Width
15 3/4 in
Height
19 1/2 in
Shaft Dia.
1/2 in
Base Dia.
8 in
Depth
13 1/4 in
Height Adjustment
Fixed Height

Details

Phase
1
Guard Material
Steel
Number of Conductors
2
Includes
Mounting Yoke, Secondary Safety Support Cable
Air Flow
989 cfm
Wire Guard Finish
Black Powder Coated
Number of Speeds
1
Standards
ETL C/US Listed, OSHA
Hz
60 Hz
Number of Blades
3
Air Velocity @ 20 Ft.
90 fpm
Watts
187 W
Motor HP
1/4 hp
Environmental Applications
Commercial/Industrial
Color
Gray
Motor Insulation
Class B
Air Velocity @ 10 Ft.
160 fpm
Bearing Type
Ball
Sound Level
72 dBa @ 20 ft
Blade Material
Aluminum
Amps
1 A
Max. Ambient Temp.
115 Degrees F
Oscillation
Non-Oscillating
NEMA Plug Configuration
Hardwire
Thermal Protection
Automatic
Item
HV 10" Blower 277V 1600CFM
Voltage
277V AC
Motor Enclosure
Totally Enclosed Air-Over
Drive Type
Direct Drive
For Use With
HV-1, HV-2, HV-3, HV-3-34
Fan Mounting Location
Ceiling, Wall
Fan Power Source
Hardwired
Motor Type
Permanent Split Capacitor/Lubricate
Assembly Required
No
Fan Accessory Finish
Powder Coated
Fan Housing Material
Steel
Motor Design
Single-Phase
RPM
3,400 RPM
Fan Accessory Material
Steel
Housing Finish - Fans
Powder Coated
Features
Pivot in (9) Adjustment Settings at 15 Degrees Variations
Wheeled Base
Stationary
Head Tilt Adjustment
180 Degrees
Fan Blade Color
Gray
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish

Description

Mounted Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 90 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 72 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 187 W, Motor Type Permanent Split Capacitor/Lubricate, Drive Type Direct Drive, Height 19 1/2 in, Width 15 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.