HV 14" Blower 120V 2800CFM, Ceiling, Wall Mount, 12 in Blade Dia, 120V AC, 1,732 cfm

  • Mfr # HV14120V

  • Zoro # G816381468


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Blade Material
Aluminum
Phase
1
Wire Guard Finish
Black Powder Coated
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV14120V
Zoro #
G816381468
UPC #
686334822091
Country of Origin
United States

Dimensions

Blade Diameter
12 in
Shaft Dia.
1/2 in
Width
19 3/4 in
Height
21 1/4 in
Length
14 1/2 in
Depth
13 1/4 in
Height Adjustment
Fixed Height
Base Dia.
12 in

Details

Blade Material
Aluminum
Phase
1
Wire Guard Finish
Black Powder Coated
Number of Conductors
2
Number of Speeds
1
Guard Material
Steel
Max. Ambient Temp.
115 Degrees F
Environmental Applications
Commercial/Industrial
Fan Mounting Location
Ceiling, Wall
For Use With
HV-1, HV-2, HV-3, HV-3-34
Motor Enclosure
Totally Enclosed Air-Over
Motor HP
1/4 hp
Item
HV 14" Blower 120V 2800CFM
Motor Type
Permanent Split Capacitor/Lubricate
Oscillation
Non-Oscillating
NEMA Plug Configuration
Hardwire
Drive Type
Direct Drive
Amps
2.5 A
Number of Blades
3
Motor Insulation
Class B
Air Flow
1,732 cfm
Air Velocity @ 10 Ft.
210 fpm
Bearing Type
Ball
Watts
187 W
Includes
Mounting Yoke, Secondary Safety Support Cable
Voltage
120V AC
Sound Level
79 dBa @ 20 ft
Standards
ETL C/US Listed, OSHA
Air Velocity @ 40 Ft.
90 fpm
Color
Gray
Fan Power Source
Hardwired
Thermal Protection
Automatic
Air Velocity @ 20 Ft.
170 fpm
Hz
60 Hz
Fan Accessory Material
Steel
Fan Accessory Finish
Powder Coated
Assembly Required
No
RPM
3,400 RPM
Fan Housing Material
Steel
Motor Design
Single-Phase
Features
Pivot in (9) Adjustment Settings at 15 Degrees Variations
Housing Finish - Fans
Powder Coated
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish
Wheeled Base
Stationary
Head Tilt Adjustment
180 Degrees
Fan Blade Color
Gray

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 170 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 79 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 187 W, Motor Type Permanent Split Capacitor/Lubricate, Drive Type Direct Drive, Height 21 1/4 in, Width 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.