HV 14" Blower 277V 2800CFM, Ceiling, Wall Mount, 12 in Blade Dia, 277V AC, 1,732 cfm

  • Mfr # HV14277V

  • Zoro # G616381446


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Thermal Protection
Automatic
Motor Enclosure
Totally Enclosed Air-Over
Air Velocity @ 20 Ft.
170 fpm
Number of Speeds
1
Standards
ETL C/US Listed, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV14277V
Zoro #
G616381446
UPC #
686334822114
Country of Origin
United States

Dimensions

Blade Diameter
12 in
Shaft Dia.
1/2 in
Length
14 1/2 in
Width
19 3/4 in
Height
21 1/4 in
Height Adjustment
Fixed Height
Base Dia.
12 in
Depth
13 1/4 in

Details

Thermal Protection
Automatic
Motor Enclosure
Totally Enclosed Air-Over
Air Velocity @ 20 Ft.
170 fpm
Number of Speeds
1
Standards
ETL C/US Listed, OSHA
Motor HP
1/4 hp
Guard Material
Steel
Wire Guard Finish
Black Powder Coated
Fan Power Source
Hardwired
Hz
60 Hz
Air Flow
1,732 cfm
Amps
1 A
NEMA Plug Configuration
Hardwire
Drive Type
Direct Drive
Number of Blades
3
Fan Mounting Location
Ceiling, Wall
Air Velocity @ 40 Ft.
90 fpm
For Use With
HV-1, HV-2, HV-3, HV-3-34
Includes
Mounting Yoke, Secondary Safety Support Cable
Environmental Applications
Commercial/Industrial
Watts
187 W
Bearing Type
Ball
Item
HV 14" Blower 277V 2800CFM
Oscillation
Non-Oscillating
Sound Level
79 dBa @ 20 ft
Motor Type
Permanent Split Capacitor/Lubricate
Max. Ambient Temp.
115 Degrees F
Voltage
277V AC
Color
Gray
Number of Conductors
2
Phase
1
Air Velocity @ 10 Ft.
210 fpm
Motor Insulation
Class B
Blade Material
Aluminum
Features
Pivot in (9) Adjustment Settings at 15 Degrees Variations
Motor Design
Single-Phase
Fan Accessory Material
Steel
Assembly Required
No
Housing Finish - Fans
Powder Coated
Fan Accessory Finish
Powder Coated
Fan Housing Material
Steel
RPM
3,400 RPM
Head Tilt Adjustment
180 Degrees
Wheeled Base
Stationary
Fan Blade Color
Gray
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish

Description

Mounted Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 170 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 79 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 187 W, Motor Type Permanent Split Capacitor/Lubricate, Drive Type Direct Drive, Height 21 1/4 in, Width 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.