HV 14" Blower 480V 2800CFM, Ceiling, Wall Mount, 12 in Blade Dia, 480V AC, 1,732 cfm

  • Mfr # HV14480V

  • Zoro # G316381500


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Width
19 3/4 in
Voltage
480V AC
Blade Diameter
12 in
Length
14 1/2 in
Sound Level
79 dBa @ 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV14480V
Zoro #
G316381500
UPC #
686334822121
Country of Origin
United States

Dimensions

Width
19 3/4 in
Blade Diameter
12 in
Length
14 1/2 in
Height
21 1/4 in
Shaft Dia.
1/2 in
Depth
13 1/4 in
Base Dia.
12 in
Height Adjustment
Fixed Height

Details

Voltage
480V AC
Sound Level
79 dBa @ 20 ft
Watts
187 W
Standards
ETL C/US Listed, OSHA
Air Flow
1,732 cfm
Amps
0.6 A
Max. Ambient Temp.
115 Degrees F
Fan Mounting Location
Ceiling, Wall
Includes
Mounting Yoke, Secondary Safety Support Cable
Hz
60 Hz
Oscillation
Non-Oscillating
Phase
1
Motor Insulation
Class B
Motor Enclosure
Totally Enclosed Air-Over
Thermal Protection
Automatic
Air Velocity @ 10 Ft.
210 fpm
Number of Conductors
2
Air Velocity @ 40 Ft.
90 fpm
Item
HV 14" Blower 480V 2800CFM
Air Velocity @ 20 Ft.
170 fpm
Motor HP
1/4 hp
Bearing Type
Ball
Number of Blades
3
Drive Type
Direct Drive
Fan Power Source
Hardwired
Wire Guard Finish
Black Powder Coated
Environmental Applications
Commercial/Industrial
Guard Material
Steel
Motor Type
Permanent Split Capacitor/Lubricate
For Use With
HV-1, HV-2, HV-3, HV-3-34
Color
Gray
NEMA Plug Configuration
Hardwire
Blade Material
Aluminum
Number of Speeds
1
Features
Pivot in (9) Adjustment Settings at 15 Degrees Variations
RPM
3,400 RPM
Fan Housing Material
Steel
Housing Finish - Fans
Powder Coated
Fan Accessory Material
Steel
Fan Accessory Finish
Powder Coated
Motor Design
Single-Phase
Assembly Required
No
Fan Blade Finish
No Decorative Finish
Battery Operated - Fans
No
Head Tilt Adjustment
180 Degrees
Fan Blade Color
Gray
Wheeled Base
Stationary

Description

HV 14 In. Blower 480V 2800CFM, Non-Oscillating, Voltage 480V AC, 1 Phase, Air Velocity @ 20 Ft. 170 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 79 dBa @ 20 ft, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 187 W, Motor Type Permanent Split Capacitor/Lubricate, Drive Type Direct Drive, Height 21 1/4 in, Width 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.