
Line Voltage Thermostat W/ 6 ft Cord/Plug, Heat Only, SPST, -10-100 Degrees F, Black
Mfr # KT121
Zoro # G302592941
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Application
Heat Only
Switch Type
SPST
Electrical Connection Type
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT121
Zoro #
G302592941
UPC #
686334534109
Country of Origin
United States
Details
Application
Heat Only
Item
Line Voltage Thermostat
Switch Type
SPST
Electrical Connection Type
Corded
Description
TPI LINE VOLTAGE THERMOSTAT INDUSTRIAL SERIES SPST HEAT ONLY 6' CORD/PLUG KT121 FEATURES:
- STEEL STEEL CONSTRUCTION 13 AMPS 125-250 VOLTS 1H STAGE (10) - 100°F TEMPERATURE RANGE UL, CSA APPROVED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.