Outdoor Fan 120V 18" 3100CFM, Ceiling, Wall Mount, 18 in Blade Dia, 120V AC, Non-Oscillating

  • Mfr # U18TEHD

  • Zoro # G216381501


product price:  $257.92
/ea
Free Shipping & Returns

Key Features

Motor Insulation
Class F
Number of Conductors
2
Motor Type
Single Phase
Standards
OSHA
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U18TEHD
Zoro #
G216381501
UPC #
686334819459
Country of Origin
China

Dimensions

Blade Diameter
18 in
Height
21 1/2 in
Fan Cord Length
10 ft
Length
21 1/4 in
Shaft Dia.
1/2 in
Width
21 1/4 in
Depth
7 3/4 in
Height Adjustment
Fixed Height
Base Dia.
18 in

Details

Motor Insulation
Class F
Number of Conductors
2
Motor Type
Single Phase
Standards
OSHA
Number of Speeds
3
Thermal Protection
Automatic
Bearing Type
Sleeve
Watts
75 W
Number of Blades
3
Fan Mounting Location
Ceiling, Wall
Drive Type
Direct Drive
NEMA Plug Configuration
5-15P
Air Velocity @ 10 Ft.
400 fpm
Voltage
120V AC
Hz
60 Hz
Sound Level
65 dBa @ 15 ft
Max. Ambient Temp.
104 Degrees F
Item
Outdoor Fan 120V 18" 3100CFM
Blade Material
Aluminum
Color
Black
Motor HP
1/10 hp
Fan Power Source
Hardwired
Air Flow
1,300 cfm (Low); 1,500 cfm (Medium); 1,900 cfm (High)
Amps
1.1 A
Wire Guard Finish
Black Powder Coated
Air Velocity @ 20 Ft.
200 fpm
Includes
Mounting Yoke
Environmental Applications
Commercial/Industrial
Motor Enclosure
Totally Enclosed
Oscillation
Non-Oscillating
Guard Material
Steel
Phase
1
Motor Design
Single-Phase
Features
Pull Chain Switch, Steel Yoke Mounting Bracket
RPM
1,625 RPM
Fan Housing Material
Steel
Head Tilt Adjustment
360 Degrees
Fan Accessory Material
Steel
Housing Finish - Fans
Black Coated
Fan Accessory Finish
Black Coated
Assembly Required
No
Battery Operated - Fans
No
Wheeled Base
Stationary
Fan Blade Color
Black
Fan Blade Finish
No Decorative Finish

Description

Outdoor Fan 120V 18 In. 3100CFM, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 200 fpm, Motor HP 1/10 hp, Fan Mounting Location Ceiling, Wall, Sound Level 65 dBa @ 15 ft, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 75 W, Motor Type Single Phase, Drive Type Direct Drive, Height 21 1/2 in, Width 21 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.