Outdoor Fan 120V 24" 6000CFM, Ceiling, Wall Mount, 24 in Blade Dia, 120V AC, Non-Oscillating

  • Mfr # U24TEHD

  • Zoro # G116381472


product price:  $338.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Wire Guard Finish
Black Powder Coated
Number of Blades
3
Width
28 3/4 in
Oscillation
Non-Oscillating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24TEHD
Zoro #
G116381472
UPC #
686334821186
Country of Origin
China

Dimensions

Width
28 3/4 in
Fan Cord Length
10 ft
Height
28 1/4 in
Length
28 3/4 in
Shaft Dia.
1/2 in
Blade Diameter
24 in
Height Adjustment
Fixed Height
Depth
8 1/4 in
Base Dia.
24 in

Details

Color
Black
Wire Guard Finish
Black Powder Coated
Number of Blades
3
Oscillation
Non-Oscillating
Guard Material
Steel
Motor Type
Single Phase
Includes
Mounting Yoke
Thermal Protection
Automatic
Hz
60 Hz
Number of Conductors
2
Drive Type
Direct Drive
Air Velocity @ 20 Ft.
400 fpm
Air Velocity @ 40 Ft.
100 fpm
Amps
2.4 A
Bearing Type
Sleeve
Watts
187 W
Air Flow
3,400 cfm (Low); 3,600 cfm (Medium); 3,800 cfm (High)
Air Velocity @ 10 Ft.
600 fpm
Motor Enclosure
Totally Enclosed
Sound Level
67 dBa @ 15 ft
Fan Mounting Location
Ceiling, Wall
NEMA Plug Configuration
5-15P
Motor HP
1/4 hp
Item
Outdoor Fan 120V 24" 6000CFM
Number of Speeds
3
Blade Material
Aluminum
Environmental Applications
Commercial/Industrial
Voltage
120V AC
Fan Power Source
Hardwired
Phase
1
Motor Insulation
Class F
Max. Ambient Temp.
104 Degrees F
Standards
OSHA
Fan Housing Material
Steel
Fan Accessory Material
Steel
Housing Finish - Fans
Black Coated
RPM
1,625 RPM
Head Tilt Adjustment
360 Degrees
Fan Accessory Finish
Black Coated
Motor Design
Single-Phase
Features
Pull Chain Switch, Steel Yoke Mounting Bracket
Battery Operated - Fans
No
Wheeled Base
Stationary
Assembly Required
No
Fan Blade Color
Black
Fan Blade Finish
No Decorative Finish

Description

Outdoor Fan 120V 24 In. 6000CFM, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 67 dBa @ 15 ft, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 187 W, Motor Type Single Phase, Drive Type Direct Drive, Height 28 1/4 in, Width 28 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.