Port. Blower, 36" DIR, 120V, 1/3HP, Blk
Mfr # PBXS36D
Zoro # G7645589
product price: $1,180.16
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBXS36D
Zoro #
G7645589
UPC #
686334821377
Country of Origin
United States
Details
Item
Portable Blower Swivel
Description
Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 12 ft, Fan Power Source Plug-In, 660 W Watts, 920 RPM, 1,040 RPM RPM, 2.7 A Amps, Height 38 in, Width 37 in, Blade Material Aluminum, Aluminum, Black, cETLus, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.