Zoro Homepage

Radiant Ceiling Panel 48L x 24W 750W 277V

  • Mfr # CP707

  • Zoro # G808826847


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277
Width
24 in
Height
48 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP707
Zoro #
G808826847
UPC #
686334458764
Country of Origin
United States

Dimensions

Width
24 in
Height
48 in

Details

Item
Radiant Ceiling Panel
Heater Voltage
277
Material
Steel

Description

TPI Radiant Ceiling Panel CP707 48L x 24W 750W 277V
Features: Amps: 2.7Approval: UL, CSABTU: 2560Color: White Powder CoatDepth Inches: 1KiloWatts: 0.75Length Inches: 48Voltage: 277Watts: 750Width Inches: 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.