Zoro Homepage

TPI Multi-Watt Unit Heater HF5605T - 240/208V 1 PH

  • Mfr # HF5605T

  • Zoro # G902663348


product price: $1,375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF5605T
Zoro #
G902663348
UPC #
686334707282
Country of Origin
Taiwan, Province of China

Description

MULTI-WATT FAN FORCED UNIT HEATERS MULTI WATT HEATER 240/208V FAN FORCED UNIT HEATERS ALLOW HORIZONTAL OR VERTICAL DISCHARGE USING A PIVOT-ACTION MOUNT. THESE UNIT HEATERS ARE APPROVED FOR RESIDENTIAL APPLICATIONS. FAN HEATERS ARE MADE USING A HEAVY GAUGE WELDED STEEL CABINET WITH POWDER COAT FINISH. FAN FORCED HEATERS ALLOW EASY CONTROL ACCESS USING A HINGED AND LATCHED ACCESS DOOR. HEAVY-DUTY MOUNTING BRACKET ALLOW EASY INSTALLATION TO WALLS OR CEILING WITH A MINIMUM MOUNTING HEIGHT OF 6''. MOUNTING BRACKET ALLOWS PIVOT-ACTION USING HAND SCREW KNOBS TO LOCK THE HEATER INTO PLACE. UNIT HEATERS FEATURE A BLOCK FINNED STEEL ELEMENT AND AUTOMATIC RESETTING OVER-HEAT LIMIT CONTROL FOR SAFETY AND EFFICIENCY. UNIT HEATERS INCLUDE INDIVIDUALLY ADJUSTABLE LOUVERS TO DIRECT HEAT. TOTALLY ENCLOSED SINGLE PHASE, PERMANENTLY LUBRICATED MOTOR IS THERMALLY PROTECTED FOR LONG LIFE. MOTOR FEATURES RUBBER INSULATORS TO MINIMIZE VIBRATION AND NOISE. FAN FORCED UNIT HEATERS INCLUDE HYDRAULIC ACTION THERMOSTAT WITH ADJUSTABLE TEMPERATURE RANGE OF 50-90 DEGREES. THERMOSTAT ALLOWS REMOTE AND WALL THERMOSTAT INSTALLATION (NOT INCLUDED). HEATERS MEASURE 14""W X 11-3/4""D X 14""H. CETLUS LISTED. ONE YEAR LIMITED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.