Unit Heater, Horizontal or Vertical Discharge P3P5605T - 5000W 480V 3 PH

  • Mfr # P3P5605T
  • Zoro # G002663347
product price: 
$
1,529.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3P5605T
Zoro #
G002663347
UPC #
686334707305
Country of Origin
Taiwan, Province of China

Description

MULTI-WATT FAN FORCED UNIT HEATERS 5000 WATT HEATER 480V FAN FORCED UNIT HEATERS ALLOW HORIZONTAL OR VERTICAL DISCHARGE USING A PIVOT-ACTION MOUNT. THESE UNIT HEATERS ARE APPROVED FOR RESIDENTIAL APPLICATIONS. FAN HEATERS ARE MADE USING A HEAVY GAUGE WELDED STEEL CABINET WITH POWDER COAT FINISH. FAN FORCED HEATERS ALLOW EASY CONTROL ACCESS USING A HINGED AND LATCHED ACCESS DOOR. HEAVY-DUTY MOUNTING BRACKET ALLOW EASY INSTALLATION TO WALLS OR CEILING WITH A MINIMUM MOUNTING HEIGHT OF 6'. MOUNTING BRACKET ALLOWS PIVOT-ACTION USING HAND SCREW KNOBS TO LOCK THE HEATER INTO PLACE. UNIT HEATERS FEATURE A BLOCK FINNED STEEL ELEMENT AND AUTOMATIC RESETTING OVER-HEAT LIMIT CONTROL FOR SAFETY AND EFFICIENCY. UNIT HEATERS INCLUDE INDIVIDUALLY ADJUSTABLE LOUVERS TO DIRECT HEAT. TOTALLY ENCLOSED 3 PHASE, PERMANENTLY LUBRICATED MOTOR IS THERMALLY PROTECTED FOR LONG LIFE. MOTOR FEATURES RUBBER INSULATORS TO MINIMIZE VIBRATION AND NOISE. FAN FORCED UNIT HEATERS INCLUDE HYDRAULIC ACTION THERMOSTAT WITH ADJUSTABLE TEMPERATURE RANGE OF 50-90 DEGREES. THERMOSTAT ALLOWS REMOTE AND WALL THERMOSTAT INSTALLATION (NOT INCLUDED). 24V CONTROL STANDARD ON 3 PHASE UNITS. HEATERS MEASURE 14""W X 11-3/4""D X 14""H. CETLUS LISTED.

Ratings & reviews