Zoro Homepage

Wall Bracket, Gray, 28.75" H

  • Mfr # HV334

  • Zoro # G216555841


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Width
5 1/4 in
Finish
Powder Coated
Color
Gray
For Use With
HV34 Series, Industrial High Velocity Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV334
Zoro #
G216555841
UPC #
686334822169
Country of Origin
United States

Dimensions

Width
5 1/4 in
Length
28 3/4 in

Details

Mounting
Wall
Finish
Powder Coated
Color
Gray
For Use With
HV34 Series, Industrial High Velocity Blowers
Item
Wall Bracket
Material
Steel

Description

Wall Bracket, Fan Accessory Type Wall Bracket, Steel, For Use With HV34 Series, Industrial High Velocity Blowers, 28 3/4 in Length, 5 1/4 in Width, Finish Powder Coated, Gray, Mounting Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.